1 x 1 x 1/2 in. Brass PEX Crimp Tee

You last purchased this on
 
Hailiang America

1 x 1 x 1/2 in. Brass PEX Crimp Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hailiang America

1 x 1 x 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #HHLGPEX4600160
  • Item #7882431
  • Manufacturer Part #HLGPEX-460-0160
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807
CSA Certified:
CSA B137.505
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Tee
ISO:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes