DESCRIPTION

Halco Lighting Corporation 120V Incandescent Base Bulb

HR40FL00HG

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Length
6-61/100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R40
Lumens
4150
Volts
120V
Watts
400

Starting at
Call for Pricing
  • QUANTITY