Halco Lighting Corporation
26W T3 Compact Fluorescent Light Bulb with GU24 Base
Part #HCFL2641GU24 | Item #7194695 | Manufacturer Part #CFL26/41/GU24
Watts:
26Product Details
Documents
Specifications
Bulb Type: Compact Fluorescent
CEC Compliant: For Sale in CA
Color Finish: Cool White
Color Temperature: 4100
Dimmable: No
Energy Star Compliant: No
Length: 5-1/50 in
Light Bulb Base Type: GU24
Light Bulb Shape Code: T3
Lumens: 1750
Number Of Hours: 10000
UL Listed: Yes
Volts: 120V
Watt Equivalency: 100
Watts: 26