DESCRIPTION

Halco Lighting Corporation 6-77/100 in. Medium E-26 Base Incandescent Bulb in Clear

HG40CL

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
Not for Sale in CA
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Length
6-77/100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
610
Number Of Hours
1500
UL Listed
No
Volts
130V
Watts
60

Starting at
Call for Pricing
  • QUANTITY