7-9/25 in. 15W 5000K LED Downlight Retrofit in White
7-9/25 in. 15W 5000K LED Downlight Retrofit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.089
- Beam Spread:
- 100°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 7-9/25 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-31/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 650
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W