Halco Lighting Corporation

9W T4 Dimmable Compact Fluorescent Light Bulb with G23 Base

Part #HPL9S27ECO  |  Manufacturer Part #PL9S/27/ECO

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: No

Length: 6-2/5 in

Light Bulb Base Type: G23

Light Bulb Shape Code: T4

Lumens: 600

Number Of Hours: 12000

UL Listed: No

Volts: 120V

Watts: 9