ProFormance™ 14W Electronic Ballast

Part #HE1CF13RS120GU24  |  Item #7194969  |  Manufacturer Part #E1CF13RS/120/GU24

Call for Pricing

Watts:

14
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Ballast Type: Electronic

CEC Compliant: Not for Sale in CA

Collection: ProFormance™

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 14