ProFormance™ 68W Electronic Ballast

Part #HEP240RSMVMC  |  Item #7194810  |  Manufacturer Part #EP240RS/MV/MC

Call for Pricing

Watts:

68
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 0.26, 0.62

Ballast Type: Electronic

CEC Compliant: Not for Sale in CA

Collection: ProFormance™

Number Of Lights: 2

UL Listed: No

Volts: 120/277V

Watts: 68