4 in. x 50 ft. HDPE Drainage Pipe
4 in. x 50 ft. HDPE Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 52-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 4 in