4-1/2 x 6-4/5 in. 9W 1-Light LED Down Lighting Outdoor Wall Sconce in Bronze

Part #HFE0650LPC  |  Item #7680054  |  Manufacturer Part #FE0650LPC

$26.95 EACH

Color/Finish: Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maintenance-free LEDs with lifespan of 25,000 hours
  • Light coverage more than 60W incandescent or 13W CFL luminaires
  • Integral photo control provides nighttime ON/ daytime OFF
  • Low profile plastic injection molded housing suitable for outdoor use
  • UV stable frosted polycarbonate lens
  • Perfect security lighting for residential and light commercial
  • Available in bronze (FE0650LPC) or white (FE0650LPCW)

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 83

Color Temperature: 5000

Depth: 5-2/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 6-4/5 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lumens: 811

Lumens per Watt LPW : 91

Material: Plastic

Material Type: Polycarbonate

Number Of Hours: 25000

Number Of Lights: 1

Sconce Type: Outdoor

Temperature Range: -30 to 40 Deg C

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 9

Width: 4-1/2 in