65 ft. Self-Retracting Lifeline with Swivel Top and Snap Hook
Halo 65 ft. Self-Retracting Lifeline with Swivel Top and Snap Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-braking mechanism
- Ergonomic handle
- Supremely durable and incorporates corrosion-resistant stainless steel and aluminum components to ensure superior functionality
- Rated up to 420 lbs
- Self-retracting lifeline (SRL) w/65' galvanized cable (stainless steel cable options available)
- Carabiner included
Documents
Specifications
- ANSI:
- ANSI A10.32 2012, ANSI Z359.14 2014
- Application:
- Residential
- Cable Length (ft):
- 65 ft
- Cable or Wire Type:
- Galvanized
- Coating:
- Galvanized
- Collection:
- Halo
- Material:
- Aluminum, Brass, Steel
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- Product Type:
- Self Retracting Lifeline
- Weight:
- 21.6 lb
- Work Load Limit:
- 420 lb