DESCRIPTION

  • All nail bar hangers
  • Bar hangers may be shortened for narrow joist spaces
  • Die-formed housing and plaster frame
  • Housing may be removed from plaster frame for junction box access
  • NM cable pry-outs and conduit knockouts in junction box
  • Quick connect wiring connectors included in junction box

Halo Lighting Air-Tite™ 1-Light 120 V Recessed Airtite

HEI400ATSB

Diameter:

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Diameter
4 in
Height
5-1/2 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY