DESCRIPTION

Halo Lighting Air-Tite™ 1-Light Albalite Lens with Reflect Wet Location

H170PS

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Glass Type
Frosted
Height
4 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY