DESCRIPTION

  • Air-Tite™
  • Die-formed housing
  • NM cable pryouts and conduit knockouts in junction box
  • Quick connect wiring connectors included in junction box
  • Remodel springs accommodate 1/2" and 5/8" ceiling material
  • Thermally protected

Halo Lighting Air-Tite™ 1-Light Insulating Housing

HH7ICT

Diameter:

SPECIFICATIONS

AMP
75
Bulb Type
Incandescent
Collection
Air-Tite™
Color Finish
Unfinished
Diameter
6 in
Height
7-1/2 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
90
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY