DESCRIPTION

  • Non-conductive, non-corrosive polymer trim
  • Wet location listed for use as a shower light

Halo Lighting Air-Tite™ 1-Light Shower Trim in White

H5054PS

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Glass Type
Frosted
Height
1-1/4 in
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40
Width
5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS