DESCRIPTION

Halo Lighting Air-Tite™ 1-Light Steel Insulating Housing

HH5ICAT

Diameter:

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Depth
7-1/2 in
Diameter
5-1/2 in
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY