2-1/4 in. 150W Trim in White
Coilex® 2-1/4 in. 150W Trim in White
Frequently Purchased Together
Product Details
- Coil spring retention
- Torsion spring retention
- Open trim for R lamps
- Black or white phenolic coilex baffle with separate plastic ring
Specifications
- Application:
- Industrial Trade
- Brand Model Compatibility:
- H7ICT, H7ICAT, H7RICT, H7RICAT, E7ICAT, E7RICAT, H7UICAT, H7ICTNB, H7ICATNB, E7ICATNB, H27ICAT, H27RICAT, E27ICAT, E27RICAT, H7T, H7TCP, H7RT, E7TAT, E7RTAT, H7TNB, E7TATNB, H27T, H27RT, E27TAT, E27RTAT, PAR38, R40
- Collection:
- Coilex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Diameter - Outside:
- 7-1/4 in
- Energy Star Compliant:
- No
- Height:
- 2-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R40
- Lighting Direction:
- Down Lighting
- Material:
- Resin, Plastic
- Material Type:
- Phenolic
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 150 W