5 in. High Gloss Shower Trim with Frosted Lens in White
5 in. High Gloss Shower Trim with Frosted Lens in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Socket supporting trim
- Forty no-clog spray channels
- Torsion springs pull trim tight to ceiling
- EcoAIR technology
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes