5 in. and 6 in. 65W 3000 Kelvin 90 CRI LED Recessed Ceiling Light Fixture Retrofit Downlight in Matte White
600 Series 5 in. and 6 in. 65W 3000 Kelvin 90 CRI LED Recessed Ceiling Light Fixture Retrofit Downlight in Matte White
Frequently Purchased Together
Product Details
- 2700K, 3000K, 3500K, 4000K, 5000K; 90CRI
- Retrofits existing 5" or 6" housings with screw base adapter included
- ENERGY STAR® certified
- Dimmable down to 10%
- Dead Front construction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI C78.377 2008
- Beam Spread:
- 101°
- Collection:
- 600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Depth:
- 3-19/50 in
- Diameter:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-33/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 610
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 7.23 W
- Width:
- 7-19/100 in