DESCRIPTION

  • Die-formed housing and plaster frame
  • Got Nail!™ bar hangers
  • Pass-N-Thru™ tool-less shortening of bar hangers
  • Quick connect wiring connectors included in junction box
  • Slide-N-Side™ wire traps
  • Thermally protected

Halo Lighting Air-Tite™ 7-1/2 x 1-Light Insulating Housing

HH7ICAT

Diameter:

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Air-Tite™
Depth
7-1/2 in
Diameter
6 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY