DESCRIPTION

  • CRI: 80 or 90
  • Ceiling or wall mounting in compatible junction boxes
  • Color temperature (Kelvin): 3000K color temperature
  • Damp location listed for indoor ceiling or wall mounting
  • Dimmable with 120V dimmers
  • Includes screwbase adapter
  • Retrofit 5" and 6" recessed downlights
  • Ultra-low profile surface luminaire with downlighting distribution
  • Wet location listed for showers and protected ceilings

Halo Lighting 7-79/100 in. Recessed Downlight

HSLD606830

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Temperature
3000
Diameter
6 in
Height
3 in
Length
8-4/5 in
Number Of Lights
1
Volts
120V
Watts
12.5
Width
8-4/5 in

Starting at
Call for Pricing
  • QUANTITY