7-79/100 in. Recessed Downlight in White
This product has been replaced by
Manufacturer Part #SLDSL6069S1EMWR
7-79/100 in. Recessed Downlight in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling or wall mounting in compatible junction boxes
- Retrofit 5" and 6" recessed downlights
- Ultra-low profile surface luminaire with downlighting distribution
- Wet location listed for showers and protected ceilings
- CRI: 80 or 90
- Dimmable with 120V dimmers
- Color temperature (Kelvin): 3000K
- Includes screwbase adapter
- Damp location listed for indoor ceiling or wall mounting
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3 in
- Length:
- 8-4/5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.5 W
- Width:
- 8-4/5 in