• Cart

DESCRIPTION

  • 15° tilt, 36° rotation
  • Adjustable eyeball for use with PAR2 lamps
  • Die cast trim ring
  • Features: 48" High x 72" Long x 20" Deep, 4 Levels, 20 Storage Spaces
  • For more than 140 years, Greenlee has been a provider of quality tools to the woodworking industry and, for over 70 years, to the electrical industry as well
  • Proof of that commitment is in the modern facilities, state-of-the-art production equipment, and enhanced quality assurance programs which comprise the Greenlee way of doing business today
  • ver 20 years ago, Greenlee made a commitment to the high technology necessary to keep pace with the changing needs of their customers

Halo Lighting Air-Tite™ 50 W 1-Light Medium Eyeball in White

H996P

Watts:

50

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Air-Tite™
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR20
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
2-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS