DESCRIPTION

  • Socket supporting trim
  • Torsion spring retention

Halo Lighting Baffle Trim Torsion Spring in White

HERT713WHTTS

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
5-3/8 in
Diameter
7-1/4 in
Height
5-3/8 in
Watts
75

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS