DESCRIPTION

  • Socket supporting trim
  • Torsion springs pull trim tight to ceiling

Halo Lighting Gloss Trim in White

HERT501WHT

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gloss White
Color Finish Category
Whites
Diameter
6-1/2 in
Watts
50

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY