DESCRIPTION

  • EcoAIR technology
  • Forty no-clog spray channels
  • Socket supporting trim
  • Torsion springs pull trim tight to ceiling

Halo Lighting High Gloss Shower Trim with Frosted Lens in White

HERT551

Diameter:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Diameter
5 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY