DESCRIPTION

  • Full reflector for even light distribution
  • Non-conductive, non-corrosive polymer trim
  • Wet location listed for use as a shower light

Halo Lighting Medium Shower Trim in White

H951PS

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Diameter
5 in
Height
4-1/2 in
Watts
50
Width
5-1/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS