DESCRIPTION

  • Coil spring retention

Halo Lighting R30 Baffle Trim in White

HERT707WHT

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Height
2-7/8 in
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY