Halo Water System
9 in. Water Purifier and Conditioner
Part #HHION6 | Item #7191311 | Manufacturer Part #H-ION6
Call for Pricing
Flow Rate:
6 gpmHow to get it:
Product Details
Documents
Specifications
Diameter: 1-3/4 in
End Connection 1: FIPS
End Connections: FIPS
Flow Rate: 6 gpm
Length: 9 in
Product Type: Inline Water Conditioner
Size: 3/4 in