12-1/2 in. Lead Reduction Filter Kit
12-1/2 in. Lead Reduction Filter Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filter should be replaced every 1,500 gallons or 1 year after installation.
- Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
- WaterSentry VII Retrofit Filter Kit for unfiltered Halsey Taylor drinking solution products (Coolers + Fountains).
- Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
- Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
- Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 53, ANSI 42
- Brand Model Compatibility:
- OVLSER, OVLER, HT, HRF, RC and BFMR Series
- CARB OTC LEED Compliant:
- No
- Filter Capacity:
- 1500 gal (US)
- Filter Size:
- 3-1/4 x 12-1/2
- Flow Rate:
- 0.75 gpm
- GSA Approved:
- No
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- NSF:
- NSF 42, NSF 53, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Filter Kit
- Side Spray:
- No
- Water Inlet Connection Size:
- 3/8 in
- Water Outlet Connection Size:
- 1/4 in
- Width:
- 3-1/4 in