DESCRIPTION

  • 120V
  • Exclusive Halsey Taylor Double Bubbler™
  • Factory installed coffee server (CB) available
  • Features an adjustable thermostat
  • Finish: Platinum Vinyl
  • Glass filler and foot pedal kits available
  • Height: 40"

Halsey Taylor 14 gal. Floor Mounting Water Cooler

HSCWT14AQPV

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Platinum
Color Finish Category
Chromes
Depth
13-1/4 in
Flow Rate
13.5 gph
Height
40 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Plastic
Material Type
Vinyl
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V
Watts
6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1400.94
EACH
  • QUANTITY

DOCUMENTS