14 gal. Platinum Wall Mount Water Cooler

You last purchased this on
 
Halsey Taylor

Double Bubbler™ 14 gal. Platinum Wall Mount Water Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ 14 gal. Platinum Wall Mount Water Cooler

  • Fast #
  • Part #HWM14AQPV
  • Item #32975
  • Manufacturer Part #8203140041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Traditional wall mount design allows for easy floor maintenance.
  • Rated for indoor use.
  • Larger refrigeration system for hotter environments or heavily usage.
  • Platinum Vinyl finish is durable and attractive.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Double Bubbler™
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum
Flow Rate:
14 gph
Height:
28 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-1/2 in
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Type:
HWM14AQPV
UL Listed:
UL 399
Volts:
115V
Watts:
665 W
Width:
14-1/4 in