DESCRIPTION

  • 120V
  • Attractive styling blends with any decor
  • Easy-clean, anti-splash rim basin
  • Exclusive Halsey Taylor Double Bubbler™
  • Features an adjustable thermostat
  • Finish: Platinum Vinyl
  • Height: 28"
  • Mounts with all connections concealed

Halsey Taylor 14 gal. Wall Mount Water Cooler

HWM14AQPV

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Color Finish
Platinum
Color Finish Category
Chromes
Depth
14-1/4 in
Flow Rate
13.5 gph
Height
28 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Plastic
Material Type
Vinyl
Maximum Pressure
105 psi
NSF Specifications
NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1398.15
EACH
  • QUANTITY

DOCUMENTS