18-5/8 in. 8 gph Bi-Level Barrier Free Cooler in Platinum Vinyl
18-5/8 in. 8 gph Bi-Level Barrier Free Cooler in Platinum Vinyl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-level
- Self-contained, electric refrigerated wall-mounted bi-level with softly rounded corners and edges, designed to be easily accessible to physically challenged individuals
- Barrier Free
- Provides 50° F water at 80° F inlet water and 90° F ambient
- Unit is certified to NSF/ANSI 61 and meets requirements of the safe drinking Water act
- When properly installed, unit meets state and federal requirements as defined by the Americans with disabilities act for both children or adults
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 18-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Width:
- 18-1/16 in