DESCRIPTION

  • Contour-formed basins with softly rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water
  • Designed to be easily accessible to both physically challenged and able-bodied individuals
  • Ideally suited for installation in public areas
  • Oval fountain shape requires less neck extension and bending for the wheel chair user

Halsey Taylor OVL-II™ 18 in. ADA Wall Mount Bi-Level Reversible Water Fountain

HOVLIIESRQ

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Collection
OVL-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
105 psi
NSF Specifications
NSF 61
UL Listed
Yes
Watts
5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS