20-3/8 in. 8 gph Wall Mount ADA Water Cooler With Filter in Platinum Vinyl
20-3/8 in. 8 gph Wall Mount ADA Water Cooler With Filter in Platinum Vinyl
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-operate front and side pushbars with raised letters for the visually impaired
- Filtered with WaterSentry® Plus
- Large backplate opening for easier rough-ins
- Fine mesh strainer on water inlet line
- Exclusive Halsey Taylor Bubbler™
- Features an adjustable thermostat
- Equipped with filter to reduce lead particles and more
- Exclusive Halsey Taylor Double Bubbler™
-
Lead Law Compliant
Documents
Specifications
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 20-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Self Contained Refrigerant:
- No
- Type:
- HHAC8FSWFQADAPV