42-1/2 x 2 in. Aluminum Anode Rod
Double Bubbler™ 42-1/2 x 2 in. Aluminum Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst
- One-piece backsplash and basin polished to a satin finish
- Barrier-free, ADA design meets adult ADA standards when properly installed
- Platinum vinyl finish is durable and attractive
- Rated for indoor use
- Exclusive double bubbler provides a satisfying and more fulfilling drink of water
- Light-touch controls on front and sides for easy operation
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.8
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.19.3
- Application:
- Commercial, General Use
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Capacity:
- 8 gph
- Collection:
- Double Bubbler™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Gauge (metal):
- 20 ga
- Height:
- 25-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 21-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 21-1/2 in