Halsey Taylor
5 gph Galvanized Steel Remote Chiller
Part #HSJ5 | Item #7193739 | Manufacturer Part #SJ5
Flow Rate:
5 gphProduct Details
Recommended Accessories
-
$285.35
Specifications
ADA Compliant: No
AMP: 3.5
Application: Commercial
Built-In Water Filter: No
CSA Certified: CSA C22.2 No. 120
Color Finish: Galvanized Steel
Color Finish Category: Greys
Depth: 7-15/16 in
Flow Rate: 5 gph
GSA Approved: No
Height: 22-1/16 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Lead Law Compliant: Yes
Length: 19-9/16 in
Material: Galvanized Steel
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number Of Bowls: 1
Origin: Domestic
Side Spray: No
Sink Installation Type: Drop-in
UL Listed: UL 399
Volts: 115V
Watts: 280
Width: 19-9/16 in