DESCRIPTION

  • Automatic stream height regulator
  • Exclusive one-piece bubbler with anti-squirt feature
  • Fine mesh strainer on water inlet line
  • Self-closing, semi-circular push bar for ease of use

Halsey Taylor OVL-II™ 8.0 gph. ADA Water Cooler

HOVLIISEBP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Built-In Water Filter
Yes
Collection
OVL-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12 in
Flow Rate
7.5 gph
Height
20-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Self Contained Refrigerant
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2792.58
EACH
  • QUANTITY