DESCRIPTION

  • Anti-splash ridge reduces splatter
  • Automatic stream height regulator
  • Cabinet panels resist wear and corrosion
  • Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
  • Features an adjustable thermostat
  • Inlet strainer
  • Non-corrosive cooler top resists stains and corrosion
  • Self closing, light touch push bars on front and sides with raised letters for the visually impaired

Halsey Taylor Contour™ 8 gal. Bi- Level Wall- Mount Front and Side Pushbar Water Cooler

HHAC8FSBLQADA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Contour™
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
18-5/8 in
Flow Rate
8 gph
Height
27 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1368.42
EACH
  • QUANTITY