DESCRIPTION

  • 120V
  • 7.5 GPH
  • Bi-level models feature twin basins, including an extended barrier-free design
  • Exclusive Halsey Taylor Double Bubbler™
  • Features an adjustable thermostat
  • Finish: stainless steel
  • Height: 40.8125"
  • OVL-II™
  • Sophisticated oval styling

Halsey Taylor OVL-II™ 8 Gallon Bi-Level Cooler

HOVLIISERQBL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
Collection
OVL-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11 in
Flow Rate
7.5 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Specifications
NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY