8 gph Non-Filtered Wall Mount Water Cooler in Platinum Vinyl
Double Bubbler™ 8 gph Non-Filtered Wall Mount Water Cooler in Platinum Vinyl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Barrier-free, ADA design meets adult ADA standards when properly installed.
- Traditional wall mount design allows for easy floor maintenance.
- Platinum Vinyl finish is durable and attractive.
- Electronic bubbler push bars for easy activation.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 19-13/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- HHTVZ8PVNF
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in