DESCRIPTION

  • 120V
  • 8 gph
  • Exclusive Halsey Taylor Double Bubbler™
  • Features an adjustable thermostat
  • Finish: stainless steel
  • Front and side pushbars with raised letters for the visually impaired
  • Height: 23.875"
  • One-piece stainless steel backsplash and basin

Halsey Taylor 8 gph Water Cooler

HWC8AFSQSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Flow Rate
8 gph
Height
23-7/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
120V

Starting at
$1179.83
EACH
  • QUANTITY