DESCRIPTION

  • Antimicrobial protected plastic components
  • Complete cooler and bottle filling station in a consolidated space saving design
  • Green Counter™ counts bottles saved from waste
  • WaterSentry® Plus 3,000 gal capacity filtration system

Halsey Taylor Bottle Filling Station

HHTHBHAC8PVWF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2
Color Finish
Platinum Vinyl
Color Finish Category
Greys
Depth
3-9/16 in
Flow Rate
8 gph
GSA Approved
No
Height
39-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY