• Cart

DESCRIPTION

Halsey Taylor Bottle Filling Station in Platinum Vinyl

HHTHBHAC8PVNF

Color Finish

Platinum Vinyl

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 120
Color Finish
Platinum Vinyl
Flow Rate
8 gph
GSA Approved
No
Height
39-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
UL 399
Volts
115V
Watts
370
Width
18-1/2 in

$1517.99
EACH

(Pricing is for Platinum Vinyl)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment