Electric Refridgerated Bi- Level Barrier- Free Wall- Mount Water Cooler Stainless Steel
Contour™ Electric Refridgerated Bi- Level Barrier- Free Wall- Mount Water Cooler Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-corrosive cooler top resists stains and corrosion
- Anti-splash ridge reduces splatter
- Cabinet panels resist wear and corrosion
- Features an adjustable thermostat
- Automatic stream height regulator
- Inlet strainer
- Self closing, light touch push bars on front and sides with raised letters for the visually impaired
- Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi