28 x 18-1/2 x 14-1/4 in. 8 gph Non-Filtered Wall Mount Water Cooler with Glass in Platinum Vinyl
Double Bubbler™ 28 x 18-1/2 x 14-1/4 in. 8 gph Non-Filtered Wall Mount Water Cooler with Glass in Platinum Vinyl
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Traditional wall mount design allows for easy floor maintenance.
- Rated for indoor use.
- Versatile refrigeration system appropriate for many applications.
- Platinum Vinyl finish is durable and attractive.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Weight:
- 69 lb
- Width:
- 14-1/4 in