33 in. 8 gph Filtered Wall Mount Single Green ADA Cooler in Platinum Vinyl

You last purchased this on
 
Halsey Taylor

Double Bubbler™ 33 in. 8 gph Filtered Wall Mount Single Green ADA Cooler in Platinum Vinyl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Double Bubbler™ 33 in. 8 gph Filtered Wall Mount Single Green ADA Cooler in Platinum Vinyl

  • Fast #
  • Part #HHACG8PVWF
  • Item #4605646
  • Manufacturer Part #HACG8PV-WF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Vinyl Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with lead reduction filter system
  • Automatic stream height regulator
  • Self-contained refrigerated water cooler
  • Energy efficiency performance exceeds average market performance by over 50%
  • Self-closing, light-touch push bars on front and sides actuation with raised letters
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ANSI:
ANSI A117.1, ANSI 61, ANSI 372, ANSI 53
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Double Bubbler™
Color Finish Category:
Greys
Color Finish Name:
Platinum Vinyl
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
No
Height:
20-5/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Type:
HHACG8PVWF
UL Listed:
UL 399
Volts:
115V
Width:
18-5/8 in