Halsey Taylor

Double Bubbler™ Water Cooler with Filter in Stainless Steel

Part #H7240001683HTHB  |  Manufacturer Part #7240001683-HTHB

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

Built-In Water Filter: No

Collection: Double Bubbler™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 26-3/10 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 20-2/5 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 42, NSF 53

Self Contained Refrigerant: No

Volts: 115V

Width: 20-1/5 in