22 in. Outdoor Bi-Level Bottle Filler Station in Evergreen
Endura II™ 22 in. Outdoor Bi-Level Bottle Filler Station in Evergreen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty steel construction with rounded design and vandal-resistant screws
- Laminar flow minimizes splash and allows easy maintenance
- Drinking fountain, bottle filler and pet fountain station
- Easily cleaned in-line strainer screen traps particles of 140 microns or larger
- Vandal-resistant pushbutton does not require grasping or twisting
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-Annex G
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Endura II™
- Color Finish Category:
- Greens
- Color Finish Name:
- Evergreen
- Depth:
- 22 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 64 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61-Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Width:
- 29 in